Cell Scrapers, Sterile, Greiner Bio-One
# de catalogue 82050-468
Fournisseur: Greiner Bio-One
Product available on GSA Advantage®
Spécifications
- Size:Small
- Cat. no.:82050-468
- Blade Width:18 mm (²³⁄₃₂")
- Handle Length:27 cm (105/8")
- Supplier No.:541070
Spécifications
A propos de cet article
Scrapers are specifically designed to guarantee uniform contact with all growth surfaces to ensure efficient and gentle removal of adherent cells and to minimize mechanical strain.
- Ergonomic design allows easy access to hard-to-reach surfaces
- Efficient and gentle removal of adherent cells
- Sterilized by gamma irradiation
The optimized design of the scraper blade at a 60° angle ensures that even poorly accessible surfaces can be reached within all commercially available cell culture devices
The small cell scraper is intended for use with cell culture flasks, and the large cell scraper is for use with larger cell culture devices such as roller bottles.
Blue handle. Sterilized by gamma irradiation.
Ordering information: Individually wrapped. User-friendly packaging can be opened by either peeling or tearing the individual plastic bag.
Customers Who Bought This Also Bought