Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
# de catalogue 82050-000
Fournisseur: Greiner Bio-One
Product available on GSA Advantage®
Spécifications
- Capacity:1 ml
- Description:With Ascending/Descending Graduations and Anti-Drip Tip
- Cat. no.:82050-000
- Band Color:Yellow
- Subdivisions:0.01 mL
- Negative Graduations:0.25 ml
- Supplier No.:604160
Spécifications
A propos de cet article
Pipettes are manufactured from optical-grade polystyrene and feature a high internal and external surface polish, which reduces meniscus formation and helps ensure complete liquid expulsion.
- Polystyrene construction
- Polish reduces meniscus formation
- Free of RNase, DNase, and pyrogens
- Designed to fit automatic, semiautomatic, and manual pipetting devices
Fine-line graduation printing further contributes to accuracy of at least ±2%. Each disposable pipette is cotton-plugged and color-coded to facilitate identification. Pipettes with ascending and descending graduations allow easy reading of both aspirated and dispensing volumes. Most pipettes feature an improved anti-drip tip design. All pipettes are RNase-free, DNase-free, pyrogen-free, and noncytotoxic.
Ordering information: The 2 ml aspirating pipette that has no graduations or color band is supplied without a cotton plug. Individually wrapped items provide reduced contamination risk and particulate-free opening. Paper/plastic packaging offers both peel-off and break-through access. Plastic/plastic packaging offers peel-off access for easy opening and aseptic removal. Printed information on each individual package provides catalog number, product description, lot number, and best-before date. Durable bulk packaged items help eliminate bag puncture and a ziplock closure helps maintain product sterility.
Customers Who Bought This Also Bought