To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Cap Size:53 mm
- Capacity:120 ml (4 oz.)
- Sterility:Non sterile
- Cap Color:White
Spécifications
A propos de cet article
These clear, 100% virgin medical-grade polypropylene containers are specifically designed for the collection and transport of microbiology, urinalysis, and drug testing specimens.
Containers are supplied with the SURE-LOK® proof-of-closure system. Screw-thread polyethylene caps provide a leak-resistant seal. Molded-in features on both the cap and container provide visual and tactile assurance of a secure seal. When the indicator on the cap aligns at or beyond the indicator on the container base, the container is firmly closed. Sterile containers are labeled with a security tab.
- Medical-grade polypropylene fabrication
- Clear siding
- Screw-thread caps provide a leak-resistant seal
These clear, 100% virgin medical-grade polypropylene containers are specifically designed for the collection and transport of microbiology, urinalysis, and drug testing specimens.
Clear design offers exceptional clarity
Clear design offers exceptional clarity
Containers are supplied with the SURE-LOK® proof-of-closure system. Screw-thread polyethylene caps provide a leak-resistant seal. Molded-in features on both the cap and container provide visual and tactile assurance of a secure seal. When the indicator on the cap aligns at or beyond the indicator on the container base, the container is firmly closed. Containers are labeled with a security tab.
Note: Containers are intended for single use, although the container base may be autoclaved at 121°C (250°F). Caps are not autoclavable.
Containers are crack-resistant and feature molded-in graduation markings on three sides. The top and bottom of each container is equipped with a positive grip-knurl to ease in opening or closing when handled with gloves. The straight-sided construction increases stability and allows containers to be stacked.