VWR® Versatile 11 mm Dual Crimp-Top/Snap-Cap Vials
# de catalogue 82028-410
Fournisseur: VWR International
Spécifications
- Cap included:No
- Capacity:0.50 ml
- Color:Amber
- Description:Crimp-top vials with fused insert
- Material:Borosilicate glass
- Cat. no.:82028-410
- Diameter ×H:12×32 mm
- Bottom Style:Conical bottom
Spécifications
A propos de cet article
Vials feature a versatile neck that allows closure by either snap-cap seals or aluminum crimp seals.
Vials have 40% wider openings than standard vials to reduce risk of needle damage. Manufactured from clear or amber borosilicate glass or polypropylene.
Ordering information: Vials do not come with caps. Caps are available separately.
Delivery: Convenience kits include 2 ml vials and unassembled snap caps.
Customers Who Bought This Also Bought