Order Entry
ContactUsLinkComponent
VWR* Manifold Station
VWR® Cylinder Manifolds for High-Purity Noncorrosive and Corrosive Gases
# de catalogue 82023-718
Fournisseur:  VWR International
VWR* Manifold Station
VWR® Cylinder Manifolds for High-Purity Noncorrosive and Corrosive Gases
# de catalogue 82023-718
Fournisseur:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Cat. no.:
    82023-718
  • Inlet CGA:
    580
  • Gas:
    Argon, nitrogen, helium

Spécifications

A propos de cet article

Manifolds are for use with cylinders with a maximum inlet pressure of 3000psig.

  • Ideal for CO2 Incubators
  • Brass or stainless steel parts depending on model

May be used with single- and two-stage general purpose, high-purity brass, high-purity stainless steel pressure regulators, as well as two-stage analytical pressure regulators. One-cylinder protocol stations include one 91.4 cm (36") pigtail; two-cylinder stations include two 91.4 cm (36") pigtails. Brass protocol stations feature brass wall brackets and stainless steel stations feature stainless steel wall brackets.

Ordering information: Regulators must be purchased separately.
Customers Who Bought This Also Bought