VWR® Safety Brix Sugar Scale Combined Form Thermo-Hydrometers
# de catalogue 82021-182
Fournisseur: VWR International
Spécifications
- Accuracy:0.1 brix
- Length:381 mm (15")
- Description:Brix Sugar Scale Hydrometer,Organic Liquid
- Cat. no.:82021-182
- Range:0 - 12 brix, 0...50 °C
- Subdivisions:0.1 Brix; 1C
Spécifications
A propos de cet article
This wide range of combined-form hydrometers are used in the food and beverage, and other industries to measure % sucrose by weight in various ranges from 0° to 61° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C.
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381 mm (15") long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Individually serialized
- Hand-inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
This wide range of combined-form hydrometers are used in the food and beverage, and other industries to measure % sucrose by weight in various ranges from 0° to 61° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C.
Each hydrometer conforms to the accuracy requirements for ASTM thermo-hydrometers. Hydrometers include multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
Customers Who Bought This Also Bought