VWR® Calibrated Electronic Thermometers with Waterproof Sensor
Catalog # 82020-064
Supplier: VWR International
Specifications
- Resolution:0.1°C/°F
- Description:Panel Mount, ABS Plastic Case, LR44 battery
- Probe cable length:1 m (3.3')
- Cat. no.:82020-064
- W×H:65×29 mm (2.6×1.1")
- Calibration Points:0, 100°C
- Accuracy:±1 °C from –20/120 °C, ±3 °C from 150/200 °C, otherwise ±2 °C
- Probe:30 mm (1.2") waterproof sensor
- Range:–50/200°C (–58/392°F)
Specifications
About this item
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Frequently Bought Together