Order Entry
ContactUsLinkComponent
NEEDLE RN 26S 5-100UL PK6
Removable Small Hub Needles for Syringes 2.5 μl to 10 ml, Hamilton Company
# de catalogue 82010-238
Fournisseur:  Hamilton
NEEDLE RN 26S 5-100UL PK6
Removable Small Hub Needles for Syringes 2.5 μl to 10 ml, Hamilton Company
# de catalogue 82010-238
Fournisseur:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Length:
    50.8 mm (2.00")
  • Description:
    Hamilton Small Hub RN Needle
  • Point Style:
    2
  • Gauge:
    26s
  • Supplier No.:
    7758-02

Spécifications

A propos de cet article

Hamilton Company offers the most comprehensive selection of standard and custom needles in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Removable Needle (RN)- The needles are removable and are a Hamilton-specific design.

Needle Point Styles (Custom gauges, lengths and point styles available):
Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10.
Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10.
Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22.

The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Ordering information: The custom made needles are available in any length from 9.5 mm (3/8") to 305 mm (12"). Available custom tip styles are 2, 3 and 4.
Customers Who Bought This Also Bought