Sample Vials, Borosilicate Glass, WHEATON®, DWK Life Sciences
# de catalogue 80076-574
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Amber
- Cat. no.:80076-574
- Diameter ×H:28×98 mm
- Supplier No.:W224605
Spécifications
A propos de cet article
These sample vials are made from low extractable borosilicate glass to provide superior chemical resistance.
Vials are available with or without caps and a choice of liners. PTFE faced rubber lined caps provide an inert and chemically-resistant barrier for reactive samples. Caps with 14B rubber liner are suitable for aqueous samples. Vials and caps are autoclavable.
Ordering information: Vials are packaged in Lab File® partitioned trays that provide an easy way to inventory samples or store empty vials. Caps are attached to vials to maintain cleanliness.
Clear vials conform to ASTM E438 Type 1, Class A and USP Type 1 standards. Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products.
Clear vials conform to ASTM E438 Type 1, Class A and USP Type 1 standards. Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products.
Customers Who Bought This Also Bought