Glas-Col® STM Series Mantles, High Temperature, Chemglass
# de catalogue 80060-736
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Description:Glas-Col® STM Series Spherical Heating Mantle
- Cat. no.:80060-736
- Electrical:470 W
- Capacity:500 ml
- Supplier No.:CG-12500-06
Spécifications
A propos de cet article
The Glas-Col® Series STM mantle performs the same function as a Series TM heating mantle, plus operations requiring more heat.
- The STM mantle has a durable aluminum exterior and a resilient and pliable interior to cradle glassware
- Withstanding an upper internal operating temperature of 650º C, the STM mantle is very resistant to burnout
- A splash guard and poncho safety shield can be used to prevent damage from accidental spills
The higher temperature range enables operations to be performed that require more heat, such as rapid distillation of water and liquid-phase cracking in a flask, where the products are taken out of the flask through a column. Useful in distillation and fractionation processes, especially when time is important.
Caution: The STM series mantle is recommended for use with flammable solvents only when used with a poncho safety shield.
Customers Who Bought This Also Bought