PYREX® Burets, Serialized and Certified, Class A, Colored Scale, Straight Bore, Fluoropolymer Resin Stopcock Plug, Corning
# de catalogue 77776-974
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:50 ml
- Graduation Interval:0.10 ml
- Length:750 mm
- O.D.:14 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:77776-974
- Tolerance:±0.05 ml
- Supplier No.:2105-50
Spécifications
A propos de cet article
Borosilicate glass, class A.
- Individually serialised
- Colored markings with fine sharp lines
- Large easy to read numbers
- Smooth micro-finish stopcock assures leak-resistant performance
Buret tips are carefully drawn from precision bore tubing to ensure proper drainage rates.
Designed as per ASTM E287 and calibrated in accordance with ASTM E542 and D-511 requirements. Traceable to NIST standards.
Certifications: PYREX® Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.
Delivery: Burets are supplied with 2 mm bore PTFE stopcock plug, a dust cover and certificate of identification and capacity.
Customers Who Bought This Also Bought