Nalgene® High-Density Polyethylene Bottles, Sterile, Narrow Mouth, Thermo Scientific
# de catalogue 73520-068
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:20-415
- Capacity:60 ml (2 oz.)
- Cat. no.:73520-068
- Supplier No.:342089-0002
Spécifications
A propos de cet article
HDPE bottles feature a narrow mouth and leakproof closure design.
Manufactured and packaged in controlled environments to minimize biological and particulate contamination. Gamma irradiated to 10⁻⁶ sterility assurance levels.
Certifications: Bottles meet USP-VI and are noncytotoxic and nonpyrogenic.
Ordering information: Supplied with white polypropylene closures.
Customers Who Bought This Also Bought