Spécifications
- Cap Size:33-400
- Cap Type:PTFE-Lined, Solid Top
- Capacity:120 ml (4 oz.)
- Color:Clear
- Description:Bottles L3 (Bottle with Cap Attached Only)
- Cat. no.:71000-764
- O.D.×H:4.5 x 11.1 cm (1.77 x 4.39")
- Cap Color:White
- Supplier No.:LFF004900100
Spécifications
A propos de cet article
These glass jars are used primarily for the collection of sediment sampling.
Pre-cleaned and certified products contain the certificate of analysis and cleaning protocol form in the product case.
A lot certificate of analysis is generated with the analytical results obtained, including the concentration reporting limits and units of measurement, for pre-cleaned and certified products. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (Nitric acid wash), B1 (Deionized water wash), C1 (Hydrochloric acid wash), and L3 (no wash).
They can accommodate a mix of both water and sediments containing granules of rock, oil, or petroleum distillates, and are ideally suited for collection of water samples for mulitple analyte testing. Please refer to the applicable certificate of analysis for certified analytes and corresponding reporting limits.