Reaction Vials, Chemglass
# de catalogue 71000-566
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:15-425
- Cap Type:Solid top screw cap
- Capacity:8.00 ml
- Septum:TFE
- Color:Clear
- Description:Reaction vial
- Cat. no.:71000-566
- Diameter ×H:17×60 mm
- Cap Color:Green
- Supplier No.:CG-4904-09
Spécifications
A propos de cet article
Reaction vials are made from 33 expansion borosilicate glass, ideal for use in heated sample reactions.
- High resistance to thermal shock
- Maximum chemical resistance
- Polypropylene caps have a septa bonded to the cap
- Available with a choice of caps: green open top with SURE-LINK™ or green solid top caps
Certifications: Conforms to ASTM E-438 Type 1-Class A, USP Type 1 and ISO 3585.
Ordering information: Caps are supplied compete in the package, not attached. Entire package is recyclable.
Packaging: Packaged in an SBS-coated white tray, complete with SBS partition to eliminate glass to glass contact.
Customers Who Bought This Also Bought