SP Bel-Art Microscope Slide Tray and Cabinet, Bel-Art Products, a part of SP
# de catalogue 70680-536
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Dimensions:35.6L x 20.8W x 25.4H cm (14 x 8³⁄₁₆ x 10")
- Description:Slide Tray Cabinet
- Cat. no.:70680-536
- Supplier No.:445830000
Spécifications
A propos de cet article
Cabinet holds 12 Microscope Trays horizontally in a dust-free enclosure.
- Polypropylene outer shell construction
- Clear acrylic door with knob
- Handy cut-out simplifies slide removal
The cabinet features a white polypropylene outer shell, polystyrene tray rails, and a vertically sliding, clear acrylic door with a knob for easy opening.
Each tray stores 20 standard 25 x 75 mm (1 x 3") slides in a horizontal position for full visibility. The white polystyrene background makes it easy to distinguish dyes and stains. Trays can be used independently, or conveniently stored in the Slide Tray Cabinet. Handy finger cut-out simplifies slide removal.
Ordering information: Cabinet and trays sold separately.
Customers Who Bought This Also Bought