Stainless Steel Quick Disconnect Handles, Micronova
Catalog # 68400-164
Supplier: Micronova
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Stainless steel quick disconnect extendable handle
- Length:Extendable from 96.5 - 182.9 cm (38 - 72")
- Material:Stainless steel 304, electropolished
- Cat. no.:68400-164
- Supplier No.:SSU-1
Specifications
About this item
Universal electropolished stainless steel handles with a quick disconnect connection that works with the entire range of Micronova adapters, tools and mop heads for simplified and versatile cleaning.
- Universal handles work with all Quick Disconnect tools and mop adapters
- 304 electropolished stainless steel with polyketone components
- Strong, hard-wearing connections for long lasting use
- Available in a range of fixed or extendable lengths from 8 in (20 cm) to 10 ft (3 m)
- Quick Disconnect end attaches directly to QD mops, tools and adapters
- SSA-3 adapter connects QD handles to plastic threaded mops, tools and adapters
- Use the Adjustable Angle Adapters to reach over, under and around obstacles in the cleanroom
- Good compatibility with disinfectants
- Autoclavable
The Micronova Stainless Steel Universal Handles attach directly to the stainless steel Quick Disconnect (QD series) adapters and tools. Use the SSA-3 Quick Disconnect Adapter to attach to the plastic ACME threaded (QP series) adapters and tools. The Adjustable Angle Adapters can be used to create an adjustable angled shape between a handle and mop adapter to clean above and below fixtures, as well as, inside isolators and containment hoods.
Customers Who Bought This Also Bought