CONSTIX®, Sealed Polyester Swabs, SP-3 Series, Contec®
# de catalogue 68310-282
Fournisseur: CONTEC, INC. MX
Small Business Enterprise
Spécifications
- Description:Sealed Polyester Swabs, SP-3 Series
- Cat. no.:68310-282
- Handle Length:125 mm (4.9")
- Overall Length:152.4 mm (6")
- Head Width:9.9 mm (0.39")
- Head Length:27.4 mm (1.08")
- Handle Width:3 mm (0.12")
- Supplier No.:SP-3
Spécifications
A propos de cet article
The CONTIX® SP-3 is a sealed polyester swab consisting of 100% knit polyester fabric thermally bonded to a polypropylene handle.
- Polyester head features extremely low particulate and residue levels, providing lowest risk of contamination
- Polypropylene handle provides excellent resistance to most common solvents, acids, and bases
The head of the swab is thermally attached to the handle without adhesives or binders, and is made from cleanroom laundered polyester fabric. The SP-3 swab is durable, absorbent, and features extremely low particulate and residue levels.
Customers Who Bought This Also Bought