WHEATON® Vial Racks, DWK Life Sciences
# de catalogue 66022-580
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Dimensions:18.5L x 12.5W x 2.2H cm (7.3 x 4.9 x 0.8")
- Description:96-Position Rack, with 9.5 mm Well I.D.
- No. of wells:8 x 12
- Cat. no.:66022-580
- Supplier No.:985750
Spécifications
A propos de cet article
Manufactured from polypropylene, vial racks are easy to clean and autoclavable
Each rack features alphanumeric indexing to simplify identification and selection. The racks are sturdy and stackable, even when vials are in place.
Ordering information: When selecting the proper rack, the vial O.D. cannot exceed the well I.D. dimension.
Customers Who Bought This Also Bought