VWR® Solvent-Saver™ Scintillation Vials, Borosilicate Glass, with Screw Cap
Catalogue # 66022-300
Fournisseur: VWR International
Spécifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:7.00 ml
- Description:Scintillation Vial
- Cat. no.:66022-300
- Diameter ×H:17×57 mm
Spécifications
À propos de cet article
These Solvent-Saver vials feature small vial dimensions to permit substantial reduction in the quantity of solvent required with resultant savings in solvent costs.
- Smaller overall dimensions
- Reduced amount of solvent required
The white urea screw cap has a cork-backed foil liner and the top of the cap is suitable for marking.
Ordering information: Replacement caps available (sold separately).
Packaging: Vials are clean-packed in trays of 200, with 5 trays per case. Caps are clean-packed in plastic bags of 200 pieces.
Frequently Bought Together