Corning® External Thread Cryogenic Vials, Corning
# de catalogue 66021-972
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Cap included:Yes
- Capacity:1.20 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:66021-972
- Bottom Style:Conical bottom, self-standing
- Supplier No.:430658
Spécifications
A propos de cet article
These vials are manufactured from polypropylene to withstand temperatures down to –196 °C.
- Black graduations with large marking spot
- Vials have a silicone washer for a secure seal
- 2 ml self-standing vials are available in five cap colors.
- Vials may be color coded with inserts
- Free foam rack with each case
- RNase-/DNase-free
- Sterile
- Nonpyrogenic
Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Customers Who Bought This Also Bought