Scintillation Vials, Borosilicate Glass, with Screw Cap, Wheaton
# de catalogue 66021-453
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:22 mm
- Capacity:20.00 ml
- Septum:Foil
- Description:Vials with Attached Caps
- Cat. no.:66021-453
- Diameter ×H:28×61 mm
- Supplier No.:986541
Spécifications
A propos de cet article
Made of low-potassium borosilicate glass to critical manufacturing tolerances, ensuring reliable, consistent results in scintillation counting.
- Background counts remain low and ultraviolet transmission high
- Vials are designed to load properly into scintillation counting equipment without jamming or breaking
Tight-fitting caps have tops suitable for writing. Vials with attached or unattached screw-caps.
Ordering information: Available with a variety of caps and liners. Packaged in individual cells in trays of 100.
Customers Who Bought This Also Bought