Shell Vials, Clear, Glass Vials Inc.
# de catalogue 66010-060
Fournisseur: Glass Vials
Spécifications
- Cap included:No
- Capacity:4.00 ml
- Color:Clear
- Cat. no.:66010-060
- Diameter ×H:15×45 mm
- Supplier No.:S01545
Spécifications
A propos de cet article
Seamless cylindrical vial with a straight finish.
- Accommodate plastic stoppers
- Fully annealed
- No wall distortion
Ideal for the storage of dry chemicals. Allows maximum labelling or decorating surfaces.
Customers Who Bought This Also Bought