Score-Break Ampules, KIMBLE®, DWK Life Sciences
# de catalogue 66009-453
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:1 ml
- Color:Amber
- Description:Score-break ampule, trimmed stem
- Cat. no.:66009-453
- Diameter ×H:10.75×67 mm
- Supplier No.:12040G-1
Spécifications
A propos de cet article
Score-break ampules made from borosilicate glass.
- Short stem ampules are tip-sealed
- Trimmed stems are pull-sealed
Designed with a score-mark on the constriction breakpoint for opening ease
Customers Who Bought This Also Bought