Prescored Ampules, Wheaton®, DWK Life Sciences
# de catalogue 66009-022
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Capacity:2 ml
- Color:Amber
- Diameter ×H:12×75 mm
- Supplier No.:176796
Spécifications
A propos de cet article
Clear or amber prescored ampules: Clear ampules are manufactured from Wheaton 33® brand borosilicate glass. To protect light-sensitive samples, amber ampules are manufactured from Wheaton 320 brand amber borosilicate glass.
- Wheaton prescored ampules eliminate filing
- Stems can be pull-sealed or tip-sealed to create an effective hermetically sealed container
- A Gold Band® identifies the prescored feature
Available in different sizes.
Certifications: Clear: USP Type I standards; Amber: USP Type I and ASTM Type I, Class B standards
Customers Who Bought This Also Bought