Nalgene® Cryogenic Vials, Polypropylene, Sterile, External Thread with Screw Cap, Thermo Scientific
Catalog # 66008-751
Supplier: Thermo Fisher Scientific
Specifications
- Cap included:Yes
- Capacity:1.20 ml
- Cat. no.:66008-751
- Packaging:Bulk
- Diameter ×H:13.5×38.1 mm
- Supplier No.:5012-0012
Specifications
About this item
For storage in mechanical and vapor-phase liquid nitrogen freezers, at temperatures from –80 to 121 °C.
- White marking area, fill line, and graduations printed on the side
Sealing ring, in conjunction with specially designed threads, permits secure closure in approximately 2¹/₂ turns. Thread position - internal for screw-cap, external for vial - greatly reduces risk of contaminating vial contents. Deep-skirted closure allows single-handed aseptic technique without exposing fingers to vial contents.
Convenient filling through large inner diameter of vial. Vials and closures are preassembled and radiation-sterilized.
Certifications: Certified sterile, non-cytotoxic, and non-pyrogenic.
Ordering information: Available in convenience-packed bags or bulk packs. Bags packed in specially-designed cases for convenient dispensing from shelf or drawer.
Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. For storage in mechanical and vapor-phase liquid nitrogen freezers.
Customers Who Bought This Also Bought