VWR® 60 Memory, Multi-Function Stopwatch with Countdown
Catalog # 62379-200
Supplier: VWR International
Specifications
- Dimensions:6.7×5.4 cm (2⁵/₈×2¹/₈")
- Cat. no.:62379-200
- Accuracy:0.001%
Specifications
About this item
Provides repeat functions of countdown alarm timing from 10 hours to 1 second.
- Traceable®
- 60 memory settings
- Programmable
When zero is reached, the timer alarms and begins to count down again from the programmed time.
Three-line display simultaneously shows running time, cumulative split, and interval split. Sixty memories recall all splits, display sample numbers 1 through 60, and show longest, shortest, and average interval splits. Stopwatch times to 9 hours, 59 minutes, 59 seconds, 99 hundredths.
Repeat cycle continues automatically until stopped. Display continually shows running time remaining to zero and cycles counted from 1 to 60.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with lanyard, instructions, and two-year, 3 V lithium battery.
Customers Who Bought This Also Bought