Specifications
- No. of channels:1
- Temperature range:0…200 °C
- Description:Alarm Thermometer/Timer
- Temperature resolution:1°
- Temperature accuracy:±2°C
- Probe:8.5" stainless steel
- Probe cable length:42"
- W×D×H:2.75"×3"×0.5"
- Weight:4.25 oz.
- Cat. no.:62344-916
- Range:0...200 °C (32...392 °F)
Specifications
About this item
Unit is ideal for monitoring liquids, air/gas, or semi-solids in water baths, ovens, refrigerators, incubators, and tanks.
- Traceable®
- Reads °C and °F
- Easy-to-read display
- Chemical-resistant ABS base
Easy-to-read “pop-up” display shows time remaining, probe temperature, and temperature alarm setting
Timer counts down from 23 hours, 59 minutes, 59 seconds in one-minute increments. Alarm sounds when time reaches zero. LCD flashes a times-up message and timer begins counting up. For repetitive applications, memory returns time to previous programmed setting.
Fold-back display panel and magnets on the back allow for vertical mounting. Base is made of high-impact, chemical-resistant ABS.
Dual alarms sound separately for programmed time and temperature settings. Five-minute alarm sounds when temperature reading rises above programmed setting. Alarm continues to sound until switched off or temperature returns to an “in-range” condition.