Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Mini-Alarm Timer/Stopwatch | Avantor

VWR® Mini-Alarm Timer/Stopwatch

6.3×5.6×1.3 cm (2¹/₂×2¹/₄×¹/₂")
Catalog # 62344-585
Supplier:   VWR International
VWR® Mini-Alarm Timer/Stopwatch
Catalog # 62344-585
Supplier:  VWR International
VWR® Mini-Alarm Timer/Stopwatch
VWR® Mini-Alarm Timer/Stopwatch

6.3×5.6×1.3 cm (2¹/₂×2¹/₄×¹/₂")

Price
$133.43
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Use individually numbered keys to quickly set countdown time to any value up to 99 minutes, 99 seconds.

  • Traceable®
  • LCD digits are readable from 2.4 m (8') away
  • Rugged, chemical-resistant ABS plastic case

Stopwatch mode with time-out feature counts up to 59 minutes, 59 seconds, then automatically rolls over to zero to continue timing.

Unit incorporates a flip-open easel for benchtop use, a spring fastener for clipping to lab coat, and a magnetic back for use with incubators, refrigerators, ovens, and more.

High decibel countdown alarm turns off manually or automatically after one minute.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with a two-year, 1.5 V silver-oxide battery.

Spécifications
  • H×W×D:
    6.3×5.6×1.3 cm (2¹/₂×2¹/₄×¹/₂")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.