Dial Hygrometer/Thermometer, Sper Scientific
# de catalogue 61220-510
Fournisseur: Sper Scientific
Spécifications
- Description:Dial Hygrometer/Thermometer, Certified
- Cat. no.:61220-510
- Supplier No.:736920C
Spécifications
A propos de cet article
Lab or classroom hygrometer/thermometer.
- Large, clear, 20–100% RH scale on 4" dial
- Easily read from a distance
- Wall mounts
- Plastic face meets food industry requirements
The dial hygrometer/thermometer is ideal for classroom, lab or industrial use. Uses a precise synthetic hair hygrometer with an accuracy of ±5%. Inner dial shows temperature using a bimetal thermometer, with an accuracy of ±2°F. Weight 3.7 oz.
Certifications: N.I.S.T. traceable certificate of compliance (for the certified model only).
Customers Who Bought This Also Bought