VWR® Aluminium Foil Seals for PCR and Storage (96- and 384-Well Plates)
# de catalogue 60941-126
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Optical property:Light blocking
- Sterility:Non sterile
- Description:Aluminium foils for 96-well plates, 127.0×77.8 mm (L×D), including single 9.5 mm end tab
- Thickness:75,7 µm
- Cat. no.:60941-126
Spécifications
A propos de cet article
Aluminium foils, 75.7 µm thick, for use with 96- or 384-well plates. Fit inside the rim of raised rim plates. These foils have one partial-width end tab. Available non sterile only.
- Recommended for temperatures from −80 to +120 °C
- Certified free from DNase, RNase and nucleic acids
Customers Who Bought This Also Bought