VWR® Aluminium Foil Seals for PCR and Storage (96- and 384-Well Plates)
Catalog # 60941-124
Supplier: VWR International
Specifications
- Optical property:Light blocking
- Sterility:Non sterile
- Description:Aluminium foils for 384-well plates, 137.3×82.6 mm (L×D), including single 13.5 mm end tab
- Thickness:75,7 µm
- Cat. no.:60941-124
Specifications
About this item
Aluminium foils, 75.7 µm thick, for use with 96- or 384-well plates. Fit inside the rim of raised rim plates. These foils have one partial-width end tab. Available non sterile only.
- Recommended for temperatures from −80 to +120 °C
- Certified free from DNase, RNase and nucleic acids
Customers Who Bought This Also Bought