VWR® Clear-Zone Pierceable Films for Robotics
Catalog # 60941-090
Supplier: VWR International
Specifications
- Optical property:Transparent
- Sterility:Non sterile
- Description:Clear-Zone films
- Thickness:96,6 µm
- Cat. no.:60941-090
Specifications
About this item
With a polyethylene top layer and inert white polypropylene and acrylic adhesive sublayer, this easy-piercing sealing film allows direct sample recovery with single or multichannel pipettors and robotic probes.
- Clear zone above each well is free of adhesive
- Minimise sample exposure to adhesive
- Dimensions: 14.3x7.9 cm (55/8x31/8")
- Recommended temperature range −40 to +90 °C
The adhesive-free zone above each well prevents adhesive fouling of the pipette tip or robotic probe, minimising the amount of adhesive that comes into contact with the sample. Suitable for 96-well plates only.
Customers Who Bought This Also Bought