PYREX® Disposable Culture Tubes, Rimless, Dispenser Pack and Bulk Pack, Corning
Catalogue # 60826-847
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Ø:13 mm
- Capacity:10 ml
- Description:Round-bottom, rimless culture tube
- Height:100 mm
- Cat. no.:60826-847
- Supplier No.:99445-13
Spécifications
À propos de cet article
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed.
Frequently Bought Together