Kimble® Culture Tubes, Disposable, Borosilicate Glass, DWK Life Sciences
Catalog # 60825-502
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:12 mm
- Capacity:6 ml
- Height:75 mm
- Cat. no.:60825-502
- Supplier No.:73500-1275
Specifications
About this item
Culture tubes are constructed of KIMAX-51® borosilicate glass for excellent chemical durability and resistance against sodium leaching.
Tubes feature sturdy, uniform bottoms and consistent lengths. The 6×50 mm tube is also known as a 'Durham' tube. The 10×75 and 12×75 mm tubes are suitable for cell washing procedures. Tubes are packed in convenient shrink-wrapped trays for ease of use on bench tops and in drawers, as well as to eliminate breakage and contamination.
Certifications: Glass meets ASTM E438, Type I, Class B requirements. Designed from ASTM E890 specifications.
Customers Who Bought This Also Bought