VWR® Culture Tubes, Disposable, Borosilicate Glass
# de catalogue 60825-447
Fournisseur: VWR International
Spécifications
- Capacity:34 ml
- Ø:20 mm
- Height:150 mm
Spécifications
A propos de cet article
These tubes are chemically clean and well-suited for general use in chemistry, blood banks, hematology, and other laboratory procedures.
Tubes are packed in lint-free packaging and are shrink-film sealed to prevent any contamination from outside sources.
- Made of borosilicate glass 7.0
- Fire-polished top
- Well-rounded bottoms
- Shrink-film sealed to prevent contamination
These tubes are chemically clean and well-suited for general use in chemistry, blood banks, hematology, and other laboratory procedures.
Each tube is annealed at temperatures over 426.7 °C (800 °F) to increase strength and reduce breakage.
Tubes are packed in lint-free packaging and are shrink-film sealed to prevent any contamination from outside sources.
Tubes feature smooth, well-rounded bottoms with no irregularities. Tops are fire-polished to eliminate rough edges.
Customers Who Bought This Also Bought