Order Entry
ContactUsLinkComponent
1700 Series-Removable Needle Syringe, Point Style 3
Gastight® 1700 Series Syringes, Hamilton
# de catalogue 60373-990
Fournisseur:  Hamilton
1700 Series-Removable Needle Syringe, Point Style 3
Gastight® 1700 Series Syringes, Hamilton
# de catalogue 60373-990
Fournisseur:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Volume:
    100 µl
  • Description:
    Model 1710 Small RN Syringe
  • Min. temperature:
    10°C (50°F)
  • Needle Length:
    50.8 mm (2")
  • Point Style:
    3
  • Gauge:
    22s
  • Supplier No.:
    81065

Spécifications

A propos de cet article

These syringes are the Gastight® version of the original 700 series syringes and are ideal for dispensing volumes from 1μL up to 500μL.

Gastight® syringes are ideal for dispensing both liquids and gases and have a precision-machined PTFE plunger tip which creates a leak-free seal

Cemented needles for low volume syringes are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable. Removable needles are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life. Luer tip needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. This termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination also increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable to 115°C when disassembled.

PTFE luer lock termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. It is also used with Hamilton diluters/dispensers, OEM applications, and manual operations. The version with slots is used during the attachment to some instruments but does not effect the connection to needles. Not autoclavable (25mL and greater syringes).

Needle Point Styles: Point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration. Point style 3 is a blunt needle point for use with HPLC injection valves and for sample pipetting. Point style 5 is a conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring.

Customers Who Bought This Also Bought