Order Entry
ContactUsLinkComponent
Syringe for Agilent* 7673A Autosampler
Microliter™ and Gastight® Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes, Hamilton
Catalog # 60373-956
Supplier:  Hamilton
Syringe for Agilent* 7673A Autosampler
Microliter™ and Gastight® Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes, Hamilton
Catalog # 60373-956
Supplier:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    10 µl
  • Description:
    Model 701 N Agilent Syringe
  • Cat. no.:
    60373-956
  • Point Style:
    AS
  • Standard Needle Dead Volume:
    0.46 μl
  • Gauge:
    23s-26s gauge
  • Supplier No.:
    80391

Specifications

About this item

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry

Each is manufactured to achieve the highest level of accuracy and precision possible. These syringes are designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers. Syringes in this category are either 700 and 7000 series Microliter™ or 1700 series Gastight® syringes. Microliter™ syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight® syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. The flowpath for Microliter™ syringes includes SST and Borosilicate glass; Gastight® syringes include SST, Borosilicate glass, and PTFE.

Cemented Needle (N)- For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.

Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes.

Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s. Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s.

Ordering information: If you are looking for a needle or gauge that is available but not listed here, please call Avantor to place a special order by phone.
Customers Who Bought This Also Bought