Microliter™ 900 Series Syringes, Hamilton
Le produit 60361-100 est similaire à 60372-069 mais le fabricant et les spécifications peuvent varier.
Product Details & Documents
Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry
Each is manufactured to achieve the highest level of accuracy and precision possible. The 900 series syringe is the economical version of the 800 series. Attached to the flange of the syringe is a blue syringe holder that prevents heat transfer, dispense inaccuracies and plunger blow outs. Additionally it provides support to small volume plungers that are prone to bending during injection. The holder is permanently attached to the syringe barrel. This reduces the initial cost of the syringe but eliminates the possibility of replacement components. The 900 series syringes are ideal for dispensing volumes from 0.5 μL up to 10 μL.
Cemented Needle (N)- For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Style:
Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-22.
Ordering information: If you are looking for a needle point or gauge that is available but not listed here, please call Avantor to place a special order by phone.
Spécifications
- Volume:10 µl
- Désignation:Model 901 N Syringe
- Barrel I.D.:0.019" (0.485 mm)
Accessories
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning WiresTungsten Needle Cleaning Wires72310-06617.8 cm0.167 mmLog in pour la disponibilitéPack of 10 - 38,53 $
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning WiresTungsten Needle Cleaning Wires72310-07017.8 cm0.089 mmLog in pour la disponibilitéPack of 10 - 39,46 $
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Needle Cleaning Kit with Tungsten Cleaning Wires and 70 mL Bottle of Cleaning ConcentrateNeedle Cleaning Kit with Tungsten Cleaning Wires and 70 mL Bottle of Cleaning Concentrate60380-759——Log in pour la disponibilitéEach - 208,35 $
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning WiresTungsten Needle Cleaning Wires72310-06417.8 cm0.207 mmLog in pour la disponibilitéPack of 10 - 39,13 $
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning WiresTungsten Needle Cleaning Wires72310-06217.8 cm0.306 mmLog in pour la disponibilitéPack of 10 - 46,28 $
Informations sur le produit
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning WiresTungsten Needle Cleaning Wires72310-06817.8 cm0.126 mmLog in pour la disponibilitéPack of 10 - 39,56 $
Informations sur le produit
- Catalog #AvailabilityPrice
- Cleaning Concentrate, 70 mL
Informations sur le produit
- Catalog #AvailabilityPrice
- Cleaning Concentrate, 500 mL
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



