To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:1000 µl (1 ml)
- Description:Syringe, Gas Tight Plunger
- Cat. no.:60361-440
- Model:1MF-LT-GT
- Needle Gauge:—
- Needle Length:—
- Weight:2 oz.
- Supplier No.:008020
- Needle Tip:Fixed Luer Lock
Specifications
About this item
SGE general purpose manual syringes feature Diamond Syringe Technology.
PTFE Tipped Plunger Syringes, commonly known as gas tight syringes, are available from 10µL to 100mL and are the ideal choice for dirty samples, liquid or gas samples
Enhancements to SGE Diamond syringes result in improved solvent resistance, greater temperature ranges and increased operational smoothness. SGE Diamond manual syringes offer a new level of accuracy due to reduced carryover and eliminates the risk of adhesive contamination. The syringes are available in:al purpose manual syringes feature Diamond Syringe Technology. Enhancements to SGE Diamond syringes result in improved solvent resistance, greater temperature ranges and increased operational smoothness. SGE Diamond manual syringes offer a new level of accuracy due to reduced carryover and eliminates the risk of adhesive contamination.
Diamond general purpose manual syringes use a black print against a bright white backing for the maximum level of contrast making it easy to read the desired volume. Diamond syringes are packaged in 100% recyclable materials and are available from 0.5µL to 100mL.
The PTFE tip wipes the internal diameter of the barrel with each stroke protecting the syringe from particulate matter. The plungers are replaceable extending the life of the syringe.