Order Entry
ContactUsLinkComponent
SGE Syringe, 10 uL
SGE Syringes, Agilent® GC Autosampler Syringes, Trajan Scientific and Medical
# de catalogue 60361-112
SGE Syringe, 10 uL
SGE Syringes, Agilent® GC Autosampler Syringes, Trajan Scientific and Medical
# de catalogue 60361-112
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • O.D.:
    0.63 mm
  • Volume:
    10 µl
  • Description:
    Fixed Needle Syringes, Gastight
  • Gauge:
    23
  • Supplier No.:
    002812

Spécifications

A propos de cet article

Syringes are designed for use with Agilent autosampler models 7673, 7683, 7693A and 6850ALS.

Syringes feature Diamond Syringe Technology, with improved solvent resistance, great temperature ranges, increased operational smoothness, and longer syringe life. Cycle life is up to ten times that of similar syringes. New level of accuracy due to reduced carryover and no risk of adhesive contamination. Color coded by volume for easy identification of installed syringes. Packaged in 100% recyclable materials.

Tapered dual gauge needles taper from an O.D. of 0.63mm to 0.47mm to offer the strength of a 23-gauge needle with the performance and on-column capabilities of a 26-gauge needle.

Needles have a cone-shaped point style which was specifically developed to withstand multi-injection demands of autosamplers.

Certifications: RoHS compliant per Directive 2011/65/EU.
Customers Who Bought This Also Bought