Synthware Heavy-Wall Pressure Vessel, Kemtech America
# de catalogue 60003-796
Fournisseur: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Spécifications
- Capacity:150 ml
- Description:Complete Round-Bottom Vessel
- O.D.×H:60 × 129 mm
- GL Thread Size:15
- Supplier No.:P170003
Spécifications
A propos de cet article
Heavy-wall vessels are available in round bottom or cylindrical formats.
- Internally threaded
- Heavy wall Borosilicate construction
- Cylindrical design
- Protective outer coating
- GL 15 Thread
Caution: Due to varying conditions, glass vessels cannot be guaranteed against breakage under pressure. Always work behind a safety shield.
They feature an internal thread for use with a 15 mm PTFE bushing pressure seal. The unique design provides easy access into the vessel. For improved sealing, the O-ring is positioned on the bushing above the thread. These vessels are useful for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the pressence of lime. Complete vessels are supplied with PTFE bushing and Viton® O-ring. Replacement vessels are supplied without PTFE cap and O-ring.
Customers Who Bought This Also Bought