Synthware Buchner Filter Funnels, Kemtech America
# de catalogue 60003-520
Fournisseur: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Spécifications
- Capacity:15 ml
- Porosity:Medium
- Disc O.D.:20 mm
- Supplier No.:F602015M
Spécifications
A propos de cet article
With sealed-in glass disc of listed porosity.
- Heavy wall Borosilicate construction
- Beaded top rim
- Drip tip stem
- Fine, medium, coarse, and extra coarse frit porosity available
Note: Not recommended for filtration where pressure would exceed 15psi.
Customers Who Bought This Also Bought