Order Entry
ContactUsLinkComponent
FLASK RB 1N 14/20 10ML
Synthware Round-Bottom Flasks, Single-Neck, Kemtech America
# de catalogue 60002-282
Fournisseur:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
FLASK RB 1N 14/20 10ML
Synthware Round-Bottom Flasks, Single-Neck, Kemtech America
# de catalogue 60002-282
Fournisseur:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Spécifications

  • Capacity:
    10 ml
  • ST Joint No.:
    14/20
  • Cat. no.:
    60002-282
  • Supplier No.:
    F301410

Spécifications

A propos de cet article

Heavy wall design.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • Various sizes available

Hand-blown from tubing to ensure uniform wall thickness.

Customers Who Bought This Also Bought