Two-Speed Laboratory Blenders, 1 L, Waring
# de catalogue 58977-180
Fournisseur: Waring Products
Spécifications
- Material:Stainless Steel
- Cat. no.:58977-180
- Electrical:120 V, 50/60 Hz
- Supplier No.:7010S
Spécifications
A propos de cet article
Versatile two-speed blenders (18,000 and 22,000rpm) for general laboratory work.
The 120V models are equipped with a 0.40hp motor; 240V models are equipped with a 0.70hp motor. Motor housing is epoxy coated. Supplied with 1L containers with two-piece vinyl and styrene lids. Units are available with or without 3 minute mechanical timers.
Certifications: UL listed.
Customers Who Bought This Also Bought