Chex-All® II Instant-Seal Pouches, Propper Manufacturing
Catalogue # 58753-161
Fournisseur: Propper
Spécifications
- Description:Chex-All® II Instant-seal pouches
- Dimensions:7×12"
- Cat. no.:58753-161
- Supplier No.:024012
Spécifications
À propos de cet article
Instant self-seal sterilization pouches for use in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process.
- Self-sealing sterilization Pouches for use in steam and ethylene oxide
- Pre-printed indicator inside and outside the pouch
- Features triple-sealed paper/plastic film to ensure the security of contents
- Chemical indicator provides distinct color change from yellow to black in steam and also provides a distinct color change from red to green in EO
- Made of 2.5 mm plastic and 73 to 74 gram paper
Chex-All® II pouches offer breathability, a sterile barrier, and the advantage of pre-printed chemical indicators (both inside and outside the pouch) along with the convenience of self-sealing pouches. ¾" wide adhesive line guarantees a strong seal that will not be affected by steam or ethylene oxide exposure. Chex-All® II pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches. Chex-All® pouches are validated for double pouch packaging.
Certifications: AAMI ST60/ ISO 11140-1, Type 1 Process Indicators.
Frequently Bought Together