Order Entry
ContactUsLinkComponent
Steri-Wrap* Sterilization Wraps
Steri-Wrap® I, Propper Manufacturing
# de catalogue 58752-920
Fournisseur:  Propper
Steri-Wrap® I, Propper Manufacturing
# de catalogue 58752-920
Fournisseur:  Propper
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Dimensions:
    61W x 61L cm (24 x 24")
  • Description:
    Steri-Wrap® I Single Use Wrap
  • Cat. no.:
    58752-920
  • Supplier No.:
    311024

Spécifications

A propos de cet article

Steri-Wrap® I is a medium weight wrap, ideal for general hospital use in steam and ethylene oxide sterilization cycles.

  • Cellulose based wrap for Steam and EO sterilization
  • Efficient microbial barrier, high-level of protection against fluids and particles
  • Highly permeable meaning no wet packs
  • Variety of strength of fabric to meet your needs

Steri-Wrap® I is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process. Steri-Wrap® I is a medium weight wrap, ideal for general hospital use. Steri-Wrap® I is designed to be virtually lint free with tightly anchored fibers. Wrap is reversible and features excellent liquid repellency.

Certifications: ISO 11607-1:2019
Customers Who Bought This Also Bought