VWR® Standard Standard Spectrophotometer Cuvettes
# de catalogue 58017-880
Fournisseur: VWR International
Spécifications
- Volume:4.5 ml
- Description:Standard Cuvette, PS Grade Polystyrene
- L×W×H:10 x 10 x 45 mm
- Pathlength:10 mm
- Wavelength:340 – 800 nm
Spécifications
A propos de cet article
VWR® Standard Cuvettes feature four optical windows that are recessed to prevent scratching.
- Recessed windows
- Polystyrene or acrylic construction
- Suitable for accurate UV visible analyses
Spectrophotometer cuvettes are manufactured in a variety of clear materials to support different wavelength range and pathlength requirements.
Customers Who Bought This Also Bought