Specifications
- Description:Heavy weight
- Dimensions:76.2 cmx46 m (30x150')"
- Cat. no.:56620-086
- Supplier No.:MAT309
Specifications
About this item
Absorbs the widest range of acids, bases and unknown liquids - even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide. Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills. Eight layers of 100% polypropylene are thermally bonded to make PIG Mat exceptionally strong; won't rip, tear or fray even when saturated. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue.
- Absorbs the widest range of acids, bases and unknown liquids, even 98% sulfuric acid and 30% sodium hydroxide
- Chemical resistant, won't degrade or cause reaction upon contact with corrosive spills
- Eight layers of 100% polypropylene are thermally bonded; won't rip, tear or fray even when saturated
- Dimple pattern speeds wicking for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue
Absorbs and retains most acids, bases and unknown liquids
Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups. Light-weight mat is ideal for small cleanups and light-duty tasks.
Pink color is easily distinguishable to assure workers use the correct mat during a spill emergency. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job. Rolls are ideal for covering large areas and soaking up spills.