PIG® Oil-Only Absorbent Booms, New Pig
# de catalogue 56620-016
Fournisseur: 2 D 2 S.A. DE C.V. MX
Spécifications
- Capacity:Up to 22.7 L (6 gal.) per Boom
- Roll length:4 Booms
- Cat. no.:56620-016
- Dimensions:12.7 cm x 3m (5" x 10')
- Supplier No.:BOM405
Spécifications
A propos de cet article
Floats to confine and soak up spills on water; hugs ground for land-based spills.
- Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without taking in a drop of water
- Strong, zinc-plated carbon steel attachment clips and rings allow you to link booms together for greater length
- Bright white color makes booms easier to see in outdoor environments and clearly shows saturation level
- Can be incinerated after use to reduce waste or for fuels blending
Tough outer mesh is UV resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material. Rope running along length of boom withstands up to 400-lb. loads, adding strength for deployment and retrieval. Spunbond polypropylene skin is UV resistant up to 12 months; meets NFPA 99 standards for static decay. Booms float at surface for easy retrieval, even when saturated.
Customers Who Bought This Also Bought