PIG® Blue Absorbent Sock, New Pig
# de catalogue 56620-002
Fournisseur: 2 D 2 S.A. DE C.V. MX
Spécifications
- Capacity:Absorbs up to 2.8 L (95 oz.) per Sock
- Cat. no.:56620-002
- Packaging:40 Socks
- Dimensions:7.6 x 121.9 cm (3 x 48")
- Supplier No.:4048
Spécifications
A propos de cet article
PIG’s heaviest absorbent sock forms a barrier to prevent spills from spreading.
- Heavy-duty socks hug floors to absorb spills and stop them from spreading
- Tubular, dense construction has fine-grade vermiculite filler for superior diking
- Absorb oils, coolants, solvents, and water
- Stitch-bonded polypropylene skin is chemical- and burst-resistant
Extra-dense construction hugs floors and stays in place while containing spills. Fine-grade vermiculite filler quickly absorbs leaks, drips and spills; great for spill response or absorbing machine leaks. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated.
Absorbs and retains oils, coolants, solvents and water. Excellent for diking and damming liquids. Can be air-dried for reuse when soaked with water.
Customers Who Bought This Also Bought